16.3 cu. ft. Column Refrigerator in Panel Ready
Series 9 16.3 cu. ft. Column Refrigerator in Panel Ready
Product Details
Product Details
- Our Energy Star-certified Active Smart™ Refrigerators & Freezers adapt to daily use by cooling and defrosting only when needed
- Helps keep food fresher for longer by constantly maintaining the ideal temperature.
- Brushed metal handles
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 10
- CEC Compliant:
- For Sale in CA
- Capacity:
- 16.3 cu ft
- Collection:
- Series 9
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Depth:
- 24
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Handle Material:
- Stainless Steel
- Height:
- 84
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Number of Shelves:
- 4
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 822843255948
- Volts:
- 115V
- Weight:
- 343.921
- Width:
- 30