This product requires certification to purchase.

29-7/8 in. Electric 4-Burner Smoothtop Freestanding Range in Stainless Steel

Fisher & Paykel

Series 9 29-7/8 in. Electric 4-Burner Smoothtop Freestanding Range in Stainless Steel

  • Fast #
  • Part #FOR30SDI6X1
  • Item #7539687
  • Manufacturer Part #OR30SDI6X1
3.2 out of 5 Customer Rating
Brand image
Fisher & Paykel

Series 9 29-7/8 in. Electric 4-Burner Smoothtop Freestanding Range in Stainless Steel

  • Fast #
  • Part #FOR30SDI6X1
  • Item #7539687
  • Manufacturer Part #OR30SDI6X1
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Aerotech™ convection system circulates air providing even heat distribution - eliminating hot spots and making multi-shelf cooking ideal
  • Induction cooktops only start heating your pot or pan once you’ve placed it on the ceramic surface and stop as soon as you remove it – so you don’t have to worry about curious little fingers or leaving an element on
  • The surface around your cookware stays cool when you cook – preventing baked-on spills and making cleaning up a breeze. The durable ceramic cooktop surface just needs a quick wipe after use to maintain its good looks
  • Power Boost and Gentle Heat deliver either very high or very low heat fast for specialized cooking tasks such as searing meat and melting chocolate. An integrated timer keeps you on track
  • No heat is wasted during induction cooking because only the cookware is heated, not the cooktop surface. This makes induction cooking more energy-efficient than electric or gas cooktops
  • Professional performance is delivered by eight oven functions - perfect for any culinary requirements. The ceramic glass cooktop with high-speed ribbon elements delivers fast heat when you need it and there is also a gentle heat setting for slow, continuous simmering
  • The classic dial controls make this range extremely easy to use
  • Cleans the oven cavity without the need for scrubbing
  • Warming drawer keeps foods hot and ready to serve
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
50
Automatic Shut-Off:
No
Burner Type:
Smoothtop
Capacity:
4.9 cu ft
Collection:
Series 9
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Dial
Depth:
25-1/4 in
Handle Material:
Stainless Steel
Height:
37-5/8 in
Installation Type:
Freestanding
Interior Light:
Yes
Material:
Stainless Steel, Glass
Number of Burners:
4
Number of Elements:
4
Number of Lights:
2
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm www.p65warnings.ca.gov
Self Clean:
Yes
Smart Home Enabled:
No
UL Listed:
Yes
UPC:
822843813223
Volts:
120/208V, 120/240V
Watts:
12340 W
Weight:
243.4 lb
Width:
29-7/8 in