34-5/8 in. Ducted Insert Hood & Vent in Stainless Steel
Series 9 34-5/8 in. Ducted Insert Hood & Vent in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Filters effectively reach edge to edge, which maximizes the amount of extraction area
- The even lighting provides full coverage of the cooktop, illuminating food in its true color, with no hot or dark spots and no glare or shadows. The dimmable lights have fade in and fade out features
- This easy to use range hood operates with fingertip control of LED-illuminated soft touch buttons. Selected models also come with a remote control
- Powered by a brushless DC motor, the insert range hood operates more efficiently, more reliably and with less noise than units with AC motors. Plus, fewer moving parts mean less erosion and longer lifetime
- The stainless steel filters are easy to remove and are dishwasher safe. A self-contained grease tray within the filters makes them very easy to clean
- The simple installation process is compatible with most precut cabinetry. The adjustable mounting system can be installed with 5/8 to 9/16 cabinetry board
Specifications
- AMP:
- 5
- Application:
- Residential
- CFM:
- 400 ft3/min
- Collection:
- Series 9
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 11 in
- Duct Size:
- 8 in
- Fan Speeds:
- 5
- Filter Type:
- Baffle
- Height:
- 16-1/4 in
- Hood Vent Type:
- Insert
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Proposition 65:
- Warning! This product contains a chemical known to the State of California to cause cancer, birth defects or other reproductive harm. For more information on these regulations and a list of chemicals, visit: https://oehha.ca.gov/proposition-65/general-info/proposition-65-plain-language
- UL Listed:
- Yes
- UPC:
- 822843501496
- Vent Duct Shape:
- Rectangular
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 200 W
- Weight:
- 41 lb
- Width:
- 34-5/8 in