Trim Kit for MO-24SS-2 Microwave Oven
Trim Kit for MO-24SS-2 Microwave Oven
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- This trim kit is designed to fit around your 24" microwave so it can be built-in to your cabinetry for a seamless finish
- Sized to suit
Specifications
- Brand Model Compatibility:
- MO-24SS-2 Microwave Oven
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 1-1/2 in
- Height:
- 18-7/8 in
- Length:
- 1-1/2 in
- Material:
- Stainless Steel
- Product Type:
- Trim Kit
- Type:
- FMOTTKFP
- Width:
- 29-11/16 in