This product requires certification to purchase.

Rotary Waste Valve with Lock Basket in Polished Chrome

Fisher

Rotary Waste Valve with Lock Basket in Polished Chrome

  • Fast #
  • Part #F22349
  • Item #1634948
  • Manufacturer Part #22349
5 out of 5 Customer Rating
Brand image
Fisher

Rotary Waste Valve with Lock Basket in Polished Chrome

  • Fast #
  • Part #F22349
  • Item #1634948
  • Manufacturer Part #22349
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stainless steel ball
  • Cast red brass body
  • Extra sturdy stainless steel clamping ring
  • Stainless steel locking basket strainer
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
12 gpm
Proposition 65:
WARNING: This product can expose you to chemicals including Lead, Nickel (Metallic) and Di(2-ethylhexyl)phthalate (DEHP), which are known to the State of California to cause cancer, and Lead and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or ther reproductive harm. For more information go towww.P65Warnings.ca.gov
UPC:
642889223493