This product requires certification to purchase.

8 mil Size L Nitrile Powder Free Disposable Glove in Blue (Box of 100)

Fisher Scientific Company

SemperGuard® 8 mil Size L Nitrile Powder Free Disposable Glove in Blue (Box of 100)

  • Fast #
  • Part #FINIPFT104
  • Item #4350332
  • Manufacturer Part #INIPFT104
5 out of 5 Customer Rating
Brand image
Fisher Scientific Company

SemperGuard® 8 mil Size L Nitrile Powder Free Disposable Glove in Blue (Box of 100)

  • Fast #
  • Part #FINIPFT104
  • Item #4350332
  • Manufacturer Part #INIPFT104
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Box: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Powder free
  • Textured palm and fingers
  • Synthetic nitrile rubber (SNR)
  • Max. 8.0 mil thick at fingertip
  • Min. 4.8 mil thick at cuff
  • Length: 23 cm
  • Requires Certification

Specifications

CE Approved:
No
Collection:
SemperGuard®
Color Finish Category:
Blues
Color Finish Name:
Blue
Disposable:
Yes
Glove Size:
L
Glove Type:
Powder Free
Length:
9 in
Material:
Rubber
Material Type:
Nitrile
Package Quantity:
Box of 100
Reusable:
No
Thickness:
8 mil