Soft Case
Soft Case
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Shock absorbent protective soft case
- Holds the TW-82 or TW-82P locator
Documents
Specifications
- Brand Model Compatibility:
- TW-82 and TW-82P
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Height:
- 7 in
- Length:
- 35 in
- Material:
- Cloth
- Width:
- 16 in