Soft Case
Soft Case
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- XLT-30 A model includes: Big Foot sensor; Hydroponic Probe
- Kit also contains: Control Unit, carrying case, carrying strap and operators manual
- Peak hold on LCD bar graph for sound comparison
- Independent notch filter for external noise suppression
- Shielded sensor for reduced response to outside noise
- Automatic limiter system to enhance weak noise sources
- Advanced electronic amplification and filtering helps suppress outside noise
- Big foot sensor has a proven track record locating leaks and is great for use on asphalt or concrete slabs
- Hydroponic probe is a direct contact probe designed to make direct connection to the pipe, or any portion of the pipe that is accessible
Documents
Specifications
- Application:
- Leak Detection
- Battery Size:
- 9V
- Color Finish Name:
- Black
- NSF Certified:
- No
- Power Source:
- Battery
- Size:
- 35 in x 8-1/2 in x 12-1/2 in
- Tool Type:
- XLT-30A