This product requires certification to purchase.

Stainless Steel Spray Valve Repair Kit for 68004 Pre-rinse Unit

Fisher

Stainless Steel Spray Valve Repair Kit for 68004 Pre-rinse Unit

  • Fast #
  • Part #F71420
  • Item #4099513
  • Manufacturer Part #71420
4.8 out of 5 Customer Rating
Brand image
Fisher

Stainless Steel Spray Valve Repair Kit for 68004 Pre-rinse Unit

  • Fast #
  • Part #F71420
  • Item #4099513
  • Manufacturer Part #71420
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Brand Model Compatibility:
68004 Pre-rinse Unit
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Faucet Part Type:
Repair Kit
GSA Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Stainless Steel
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
642889714205
WaterSense Labeled:
No