This product requires certification to purchase.

Stem Adapter

Fisher

Stem Adapter

  • Fast #
  • Part #F50003305
  • Item #2249145
  • Manufacturer Part #5000-3305
3.4 out of 5 Customer Rating
Brand image
Fisher

Stem Adapter

  • Fast #
  • Part #F50003305
  • Item #2249145
  • Manufacturer Part #5000-3305
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Faucet Part Type:
Stem Adapter
Height:
1-1/2 in
IAPMO Listed:
No
Material:
Brass
Proposition 65:
WARNING: This product can expose you to chemicals including Lead, Nickel (Metallic) and Di(2-ethylhexyl)phthalate (DEHP), which are known to the State of California to cause cancer, and Lead and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or ther reproductive harm. For more information go towww.P65Warnings.ca.gov
UPC:
642889012431
Width:
2 in