This product requires certification to purchase.

Swing Spout in Polished Chrome

Fisher

Swing Spout in Polished Chrome

  • Fast #
  • Part #F3962
  • Item #1264003
  • Manufacturer Part #3962
4.3 out of 5 Customer Rating
Brand image
Fisher

Swing Spout in Polished Chrome

  • Fast #
  • Part #F3962
  • Item #1264003
  • Manufacturer Part #3962
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Flow Rate
2.2 gpm
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Part Type
Spout
Material
Brass
Spout Type
Swing
Warranty & Product Information
ANSI
ANSI A112.18.1M
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
UPC
642889010857