3-Piece Handle with Bag and Strap
TW-6 3-Piece Handle with Bag and Strap
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Additional 3-piece handle that allows user to hold both the transmitter and receiver for one hand operation, without "coupling" the signal
- With the transmitter exactly perpendicular to the receiver, air coupling is prevented
Specifications
- Brand Model Compatibility:
- P500 TW-6
- Collection:
- TW-6
- Color Finish Name:
- Silver
- Material:
- Aluminum
- Number of Pieces:
- 3 Piece
- Product Type:
- Handle Kit