This product requires certification to purchase.

Two Lever Handle Wall Mount Service Faucet in Polished Chrome

Fisher

Ultra™ Two Lever Handle Wall Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #F53430
  • Item #3922938
  • Manufacturer Part #53430
3.3 out of 5 Customer Rating
Brand image
Fisher

Ultra™ Two Lever Handle Wall Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #F53430
  • Item #3922938
  • Manufacturer Part #53430
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Built-in Stops:
No
Collection:
Ultra™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
8 in
Faucet Material:
Stainless Steel
Faucet Mount:
Wall Mount
Flow Rate:
1.15 gpm
Handle Type:
Lever
Hose Length:
36 in
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Type:
Swivel
UPC:
642889534308
Vandal Resistant:
No
WaterSense Labeled:
No