WLT Water Level Meter 3/8 in. Probe for Wells 400 ft.
WLT Water Level Meter 3/8 in. Probe for Wells 400 ft.
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High strength cable
- Flexible brass probe
- Sturdy stand and reel
- The cable is two conductor, steel and copper plated with a tensile strength of approximately 300 lbs and a tough plastic insulating jacket
- The brass electrode assembly is 3/8" in diameter and be replaced in the field
- The WLT is available with 1/2" diameter brass on a special order basis
- Contact of the electrode assembly with the water surface is indicated by an LED and an audio alert
- The WLT Water Level Indicator provides an economical and reliable means of obtaining accurate water level data in water wells
- Depth indicated by numbered metal tags securely crimped to the cable at intervals of 5' or every meter on the metric model WLTM
- It is mounted on a small handheld spool and stand to conveniently extract or withdraw the cable and electrode assembly
Specifications
- Application:
- Water
- Battery Size:
- 9V
- Coating:
- Steel, Copper Plated
- Color Finish Name:
- Black
- Diameter:
- 3/8 in
- Length:
- 400 ft
- Light Bulb Type:
- LED
- Material:
- Brass, Plastic
- Width:
- 17 in