Big Foot Assembly
XLT-30 Big Foot Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sensor is to be used on hard surfaces, concrete, asphalt, tile, etc
- Flexible rubber shield helps prevent outside sounds from interfering with the sounds from the buried pipe
- Press and hold the red button near the handle to mute the audio from the probe and suppress loud sounds when the probe is moved
Specifications
- Application:
- Leak Detection
- Brand Model Compatibility:
- XLT-30 Leak Detector
- Collection:
- XLT-30
- Diameter:
- 9 in
- Height:
- 24 in
- NSF Certified:
- No
- Smart Home Enabled:
- No
- Tool Type:
- Big Foot Assembly
- UL Listed:
- No