This product requires certification to purchase.

16 x 25 x 5 in. MERV 11 Media Air Filter

Five Seasons

16 x 25 x 5 in. MERV 11 Media Air Filter

  • Fast #
  • Part #FM11056
  • Item #3616167
  • Manufacturer Part #M1-1056
3.7 out of 5 Customer Rating
Brand image
Five Seasons

16 x 25 x 5 in. MERV 11 Media Air Filter

  • Fast #
  • Part #FM11056
  • Item #3616167
  • Manufacturer Part #M1-1056
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 75
Log in or Create an Account to see product availability.

Product Details

Product Details

  • MERV 11
  • Media Air Filter
  • Requires Certification

Specifications

Depth:
5
Disposable:
No
Filter Type:
Media
Height:
25
IAPMO Listed:
No
MERV Rating:
11
Product Type:
Air Filter
Size:
16 in x 25 in x 5 in
UPC:
062437110561
Width:
16