This product requires certification to purchase.

Thermostat in Pearl White

Flair

Thermostat in Pearl White

  • Fast #
  • Part #FFLAIRPUCK001
  • Item #9727821
  • Manufacturer Part #FLAIRPUCK001
3.3 out of 5 Customer Rating
Flair

Thermostat in Pearl White

  • Fast #
  • Part #FFLAIRPUCK001
  • Item #9727821
  • Manufacturer Part #FLAIRPUCK001
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Pearl White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Wi-Fi (Puck can act as its own gateway, no hub needed)
  • 915MHz Radio for device to device communication
  • Infrared (IR) with extensive database of commands and codes for all major AC brands
  • Rotation and Click
  • E-ink Display
  • Supports temperature display in Fahrenheit and Celsius
  • Will run 1+ years on two AAAs
  • MicroUSB (adapter and cable included)
  • Adhesives (command strip) to wall
  • Screws on to wall
  • Requires Certification

Specifications

Application:
Residential
Battery Size:
AAA
Color Finish Category:
Whites
Color Finish Name:
Pearl White
Depth:
1-9/50 in
Height:
2-11/25 in
Maximum Temperature:
50
Power Source:
Battery