This product requires certification to purchase.

FLAME-RETARDANT WELDING JACKET Large

FLAME-RETARDANT WELDING JACKET Large

  • Fast #
  • Part #T9230L
  • Item #5120905
  • Manufacturer Part #9230L
4.9 out of 5 Customer Rating
Brand image

FLAME-RETARDANT WELDING JACKET Large

  • Fast #
  • Part #T9230L
  • Item #5120905
  • Manufacturer Part #9230L
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Torso made from royal blue 9 oz, 100 percentage cotton Westex® FR7A®
  • Sleeves made from specially tanned side split cowhide
  • Sleeves sewn with Kevlar® thread
  • Soapstone pocket on each sleeve
  • Spacious inside pocket for small item storage
  • Designed for light duty welding only
  • Requires Certification

Specifications

Clothing Size:
L
Color Finish Name:
Blue/Tan
Length:
30 in
Material:
Cotton, Leather, Plastic