10.3 oz. Firestop Sealant
Firestop 814+ 10.3 oz. Firestop Sealant
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fire rated
- Flexible set
- VOC compliant
- Excellent adhesion
- Water based (acrylic)
- Zero slump (ASTM D2202)
Documents
Specifications
- ASTM:
- ASTM E-1966, ASTM E-814, ASTM E-90
- Application:
- Commercial, Concrete Floors, Wood
- Collection:
- Firestop 814+
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Material:
- Plastic
- Material Type:
- Acrylic
- Product Type:
- Firestop Sealant
- Size:
- 10.3 oz
- Temperature Range:
- 40 to 120 Deg F
- UL Listed:
- UL 1479