This product requires certification to purchase.

16 x 20 x 1 in. Air Filter Synthetic MERV 6

This product has been replaced by

AAF International 16 x 1 in. Air Filter Synthetic 8 MERV
AAF International 16 x 20 x 1 in. MERV 8 Disposable Pleated Air Filter
Manufacturer Part #84858.011620
AAF International

16 x 20 x 1 in. Air Filter Synthetic MERV 6

  • Fast #
  • Part #A81555011620
  • Item #7235161
  • Manufacturer Part #81555.011620
4.2 out of 5 Customer Rating
Brand image

This product has been replaced by

AAF International 16 x 1 in. Air Filter Synthetic 8 MERV
AAF International 16 x 20 x 1 in. MERV 8 Disposable Pleated Air Filter
Manufacturer Part #84858.011620
AAF International

16 x 20 x 1 in. Air Filter Synthetic MERV 6

  • Fast #
  • Part #A81555011620
  • Item #7235161
  • Manufacturer Part #81555.011620
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Box frame
  • MERV 6
  • Low pressure drop
  • Requires Certification

Specifications

Depth:
1 in
Disposable:
No
Height:
20 in
IAPMO Listed:
No
MERV Rating:
6
Material:
Synthetic
Size:
16 in x 20 in x 1 in
UPC:
031949640347
Width:
16 in