FLANGE - ELBOW SUPPLY IN BRUSHED NICKEL
FLANGE - ELBOW SUPPLY IN BRUSHED NICKEL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- GSA Approved:
- No
- Hardware Included:
- Yes
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
- Type:
- R2573BN
- UL Listed:
- No
- UPC:
- 824438607705