FLANGE REDUCING FLANGE SLIP-ON CLASS 150 RAISED FACE STAINLESS STEEL ASTM A 182 DUAL GRADE F 304 / 304L ASME B16.5 HUB REINFORCED SIZE8 X 4
Raised Face FLANGE REDUCING FLANGE SLIP-ON CLASS 150 RAISED FACE STAINLESS STEEL ASTM A 182 DUAL GRADE F 304 / 304L ASME B16.5 HUB REINFORCED SIZE8 X 4
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASME:
- ASME B16.5
- ASTM:
- ASTM A182
- Application:
- Industrial
- Collection:
- Raised Face
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 8 in x 4 in
- Fitting Type:
- Reducing
- Flange Type:
- Slip On
- Material:
- Stainless Steel
- Material Type:
- 304L
- Origin:
- Global
- Pressure Class:
- 150#