This product requires certification to purchase.

1/2 in. Refrigerant Charging Scales & Accessories (Box of 100)

Flaretite

1/2 in. Refrigerant Charging Scales & Accessories (Box of 100)

  • Fast #
  • Part #REC97228
  • Item #7928925
  • Manufacturer Part #97228
3.9 out of 5 Customer Rating
Brand image
Flaretite

1/2 in. Refrigerant Charging Scales & Accessories (Box of 100)

  • Fast #
  • Part #REC97228
  • Item #7928925
  • Manufacturer Part #97228
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 45° copper stamping with Loctite coating
  • Locking tabs clip seal securely on fitting
  • Conical rings for multiple points of contact
  • Rated for -40°F to 300°F
  • Pressure rated up to 10,000 psi
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Package Quantity
Box of 100
Characteristics & Features
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
UPC
021449972284