3/4 in. Flare Fitting Seal Kit (Box of 10)
3/4 in. Flare Fitting Seal Kit (Box of 10)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 45° copper stamping with Loctite coating
- Locking tabs clip seal securely on fitting
- Conical rings for multiple points of contact
- Rated for -40° F to 300° F
- Pressure rated up to 10,000 psi
- Made for all common 45° fittings
Documents
Specifications
- CE Approved:
- No
- ETL Listed:
- No
- End Connection 1:
- Flare
- End Connections:
- Flare
- Fitting Size 1:
- 3/4
- Fitting Sizes:
- 3/4 in
- NSF Certified:
- No
- Package Quantity:
- Box of 10
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Temperature Range:
- -40 to 300 Deg F
- Tool Type:
- Sealant
- UPC:
- 021449972178
- Weight:
- 0.8