3/8 in. Refrigerant Charging Scales & Accessories (Box of 100)
3/8 in. Refrigerant Charging Scales & Accessories (Box of 100)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 45° copper stamping with Loctite coating
- Locking tabs clip seal securely on fitting
- Conical rings for multiple points of contact
- Rated for -40°F to 300°F
- Pressure rated up to 10,000 psi
Documents
Specifications
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Package Quantity:
- Box of 100
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 021449972291