This product requires certification to purchase.

2 in. Lead 10 x 10 in. Roof Flashing

Flashco

2 in. Lead 10 x 10 in. Roof Flashing

  • Fast #
  • Part #FLA275S
  • Item #2489852
  • Manufacturer Part #LA275S
5 out of 5 Customer Rating
Brand image
Flashco

2 in. Lead 10 x 10 in. Roof Flashing

  • Fast #
  • Part #FLA275S
  • Item #2489852
  • Manufacturer Part #LA275S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Regular base
  • Requires Certification

Documents


Specifications

Pipe Diameter:
2 in
Roof Flashing Material:
Lead
Roof Flashing Size:
10 in x 10 in
Size:
3#