3-3/4 in. Lead Roof Flashing
3-3/4 in. Lead Roof Flashing
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Standard base
Documents
Specifications
- Pipe Diameter:
- 3-3/4 in
- Roof Flashing Material:
- Lead
- Size:
- 4#