This product requires certification to purchase.

4 in. Lead 12 x 12 in. Roof Flashing

Flashco

4 in. Lead 12 x 12 in. Roof Flashing

  • Fast #
  • Part #FLA475S
  • Item #2489877
  • Manufacturer Part #LA475S
3.2 out of 5 Customer Rating
Brand image
Flashco

4 in. Lead 12 x 12 in. Roof Flashing

  • Fast #
  • Part #FLA475S
  • Item #2489877
  • Manufacturer Part #LA475S
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Pipe Diameter:
4 in
Roof Flashing Material:
Lead
Roof Flashing Size:
12 in x 12 in
Size:
3#