2-1/4 in. 4# Lead Flashing
L Series 2-1/4 in. 4# Lead Flashing
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- L Series
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Pipe Diameter:
- 2-1/4 in
- Roof Flashing Material:
- Lead