3-3/4 in. 4# Lead Flashing
L Series 3-3/4 in. 4# Lead Flashing
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- L Series
- GSA Approved:
- No
- IAPMO Listed:
- No
- Pipe Diameter:
- 3-3/4 in
- Roof Flashing Material:
- Lead