1 in. x 75 ft. 304 Corrugated Stainless Steel Tubing
1 in. x 75 ft. 304 Corrugated Stainless Steel Tubing
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Household Fault Current Protection
- For Natural Gas & Propane
Specifications
- ANSI:
- ANSI LC1
- ASTM:
- ASTM A-240, ASTM E-84
- Application:
- CSST Gas Pipe, Propane, Natural Gas, LP Gas
- CSA Certified:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- IAPMO Listed:
- Yes
- Length:
- 75
- Material:
- Stainless Steel
- Material Type:
- 304, Polymer
- Maximum Temperature:
- 160
- Origin:
- Domestic
- Pipe Wall Type:
- Corrugated
- PipeTubing Size:
- 1
- UL Listed:
- Yes
- UPC:
- 840889025707
- Wall Thickness:
- 0.01 in
- Weight:
- 31