This product requires certification to purchase.

3/4 x 1/2 in. FNPT Fitting

FlashShield+™

3/4 x 1/2 in. FNPT Fitting

  • Fast #
  • Part #TXR3FTGFM118
  • Item #5162282
  • Manufacturer Part #XR3FTGFM-11-8
5 out of 5 Customer Rating
Brand image
FlashShield+™

3/4 x 1/2 in. FNPT Fitting

  • Fast #
  • Part #TXR3FTGFM118
  • Item #5162282
  • Manufacturer Part #XR3FTGFM-11-8
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Shield-to-fitting contact for enhanced continuity
  • Tool-less flare design; no special tools are required
  • Metal-to-metal seal, with no split rings, O-rings or gaskets
  • Self-guiding assembly to ensure a perfectly even flare
  • Exclusive, patented Jacket-Lock™ fitting eliminates exposed stainless steel beyond the nut
  • All components are fully reusable.
  • Requires Certification

Specifications

End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Fitting Type:
Reducing
Length:
1-3/5 in
Material:
Brass
Pressure - Maximum:
25 psi
UPC:
840889021426