1/2 in. 600# Flat Face Sch. 160 Bore Carbon Steel Socket Weld Flange ASTM A105 Global
Flat Face 1/2 in. 600# Flat Face Sch. 160 Bore Carbon Steel Socket Weld Flange ASTM A105 Global
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
All Sizes
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B16.5
- ASTM:
- ASTM A105
- Clean Bagged:
- No
- Collection:
- Flat Face
- FM Approved:
- No
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- Flange Bore Type:
- Schedule 160
- Flange Type:
- Socket Weld
- IAPMO Listed:
- No
- Material:
- Carbon Steel
- Material Type:
- A105
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 600#
- UL Listed:
- No