This product requires certification to purchase.

1-1/2 in. 50# and 70# 304L Stainless Steel Flat Face Tank Flange

Flat Face 1-1/2 in. 50# and 70# 304L Stainless Steel Flat Face Tank Flange

  • Fast #
  • Part #SSFTFPJ
  • Item #2031304
  • Manufacturer Part #3.2570.3010
5 out of 5 Customer Rating

Flat Face 1-1/2 in. 50# and 70# 304L Stainless Steel Flat Face Tank Flange

  • Fast #
  • Part #SSFTFPJ
  • Item #2031304
  • Manufacturer Part #3.2570.3010
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Pressure Class
50#, 70#
Characteristics & Features
Collection
Flat Face
Fitting Type
Straight
Flange Type
Tank
Material
Stainless Steel
Material Type
304L
Warranty & Product Information
Application
Industrial
ASME
ASME SA-105, ASME SA-181-70
ASTM
ASTM A-105, ASTM A-181-70, ASTM A-182
Origin
Domestic
UPC
806089002467