This product requires certification to purchase.

1-1/2 in. Lap Joint 300# 316L Stainless Steel Flange

Flat Face 1-1/2 in. Lap Joint 300# 316L Stainless Steel Flange

  • Fast #
  • Part #IS3006LLJFJ
  • Item #1336950
  • Manufacturer Part #IS3006LLJFJ
3.4 out of 5 Customer Rating

Flat Face 1-1/2 in. Lap Joint 300# 316L Stainless Steel Flange

  • Fast #
  • Part #IS3006LLJFJ
  • Item #1336950
  • Manufacturer Part #IS3006LLJFJ
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.5
ASTM:
ASTM A182
Application:
Industrial
Collection:
Flat Face
FM Approved:
No
Fitting Size 1:
1-1/2
Fitting Size 2:
1-1/2
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
Flange Type:
Lap Joint
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Global
Pressure Class:
300#
UL Listed:
No