This product requires certification to purchase.

1-1/2 Stainless Steel 304L 150# S10 FF WN Flange

Flat Face 1-1/2 Stainless Steel 304L 150# S10 FF WN Flange

  • Fast #
  • Part #IS4LFFWNF10BJE
  • Item #4407545
  • Manufacturer Part #IS4LFFWNF10BJE
5 out of 5 Customer Rating

Flat Face 1-1/2 Stainless Steel 304L 150# S10 FF WN Flange

  • Fast #
  • Part #IS4LFFWNF10BJE
  • Item #4407545
  • Manufacturer Part #IS4LFFWNF10BJE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Panama City, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.5
ASTM:
ASTM A182
Application:
Industrial
Collection:
Flat Face
Fitting Size 1:
1-1/2
Fitting Size 2:
1-1/2
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
Flange Bore Type:
Schedule 10
Flange Type:
Weld Neck
Material:
Stainless Steel
Material Type:
304L
Origin:
Global
Pressure Class:
150#
Type:
IS4LFFWNF10BJE