This product requires certification to purchase.

10 in. 316L Stainless Steel Flange

Flat Face 10 in. 316L Stainless Steel Flange

  • Fast #
  • Part #DS6LAFROD10
  • Item #401614
  • Manufacturer Part #H2206100
4.5 out of 5 Customer Rating

Flat Face 10 in. 316L Stainless Steel Flange

  • Fast #
  • Part #DS6LAFROD10
  • Item #401614
  • Manufacturer Part #H2206100
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 432
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A182
Application:
Industrial
Collection:
Flat Face
FM Approved:
No
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Fitting Type:
Straight
Flange Type:
Backup
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Domestic
UL Listed:
No