This product requires certification to purchase.

12 in. 150# Flat Face Carbon Steel Blind Flange ASTM A105

Flat Face 12 in. 150# Flat Face Carbon Steel Blind Flange ASTM A105

  • Fast #
  • Part #DFFBF12
  • Item #184795
  • Manufacturer Part #131120000
4.3 out of 5 Customer Rating

Flat Face 12 in. 150# Flat Face Carbon Steel Blind Flange ASTM A105

  • Fast #
  • Part #DFFBF12
  • Item #184795
  • Manufacturer Part #131120000
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.5
ASTM:
ASTM A105
Clean Bagged:
No
Collection:
Flat Face
FM Approved:
No
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Fitting Type:
Straight
Flange Type:
Blind
IAPMO Listed:
No
ISO:
ISO 9001:2008
Material:
Carbon Steel
Material Type:
A105
NSF Certified:
No
Origin:
Domestic
Pressure Class:
150#
UL Listed:
No
Weight:
123 lb