This product requires certification to purchase.

16 in. Slip 316L Stainless Steel Slip On Flange

Flat Face 16 in. Slip 316L Stainless Steel Slip On Flange

  • Fast #
  • Part #DS6LCAFR16
  • Item #1324132
  • Manufacturer Part #DS6LCAFR16
4.3 out of 5 Customer Rating

Flat Face 16 in. Slip 316L Stainless Steel Slip On Flange

  • Fast #
  • Part #DS6LCAFR16
  • Item #1324132
  • Manufacturer Part #DS6LCAFR16
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
16 in
Fitting Size 2
16 in
Fitting Sizes
16 in
Characteristics & Features
Collection
Flat Face
Fitting Type
Straight
Flange Type
Backup
Material
Stainless Steel
Material Type
316L
Warranty & Product Information
Application
Industrial
ASTM
ASTM A182
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No