This product requires certification to purchase.

2-1/2 in. Socket Weld 150# Carbon Steel Standard Flat Face Flange

Flat Face 2-1/2 in. Socket Weld 150# Carbon Steel Standard Flat Face Flange

  • Fast #
  • Part #GFFSWFL
  • Item #4899061
  • Manufacturer Part #GFFSWFL
4.4 out of 5 Customer Rating

Flat Face 2-1/2 in. Socket Weld 150# Carbon Steel Standard Flat Face Flange

  • Fast #
  • Part #GFFSWFL
  • Item #4899061
  • Manufacturer Part #GFFSWFL
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Pressure Class
150#
Characteristics & Features
Collection
Flat Face
Fitting Type
Straight
Flange Bore Type
Standard
Flange Type
Socket Weld
Material
Carbon Steel
Material Type
A105
Warranty & Product Information
ASME
ASME B16.5
ASTM
ASTM A105
Origin
Global