This product requires certification to purchase.

24 in. Slip 316L Stainless Steel Slip On Flange

Flat Face 24 in. Slip 316L Stainless Steel Slip On Flange

  • Fast #
  • Part #DS6LRASOAR24
  • Item #154582
  • Manufacturer Part #H2106240
4.4 out of 5 Customer Rating

Flat Face 24 in. Slip 316L Stainless Steel Slip On Flange

  • Fast #
  • Part #DS6LRASOAR24
  • Item #154582
  • Manufacturer Part #H2106240
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 18
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A182
Application:
Industrial
Collection:
Flat Face
FM Approved:
No
Fitting Size 1:
24 in
Fitting Size 2:
24 in
Fitting Sizes:
24 in
Fitting Type:
Straight
Flange Type:
Backup
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Domestic
UL Listed:
No