This product requires certification to purchase.

3 in. 150# SS 316L 1/8 Thick Paddle Blind Flange Stainless Steel

Flat Face 3 in. 150# SS 316L 1/8 Thick Paddle Blind Flange Stainless Steel

  • Fast #
  • Part #DS6LPBFAM
  • Item #4107806
  • Manufacturer Part #DS6LPBFAM
5 out of 5 Customer Rating

Flat Face 3 in. 150# SS 316L 1/8 Thick Paddle Blind Flange Stainless Steel

  • Fast #
  • Part #DS6LPBFAM
  • Item #4107806
  • Manufacturer Part #DS6LPBFAM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.48
ASTM:
ASTM A182
Application:
Industrial
Collection:
Flat Face
FM Approved:
No
Fitting Size 1:
3
Fitting Size 2:
3
Fitting Sizes:
3 in
Fitting Type:
Straight
Flange Type:
Paddle Blind
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Domestic
Pressure Class:
150#
UL Listed:
No