4 in. 150# SDR 7 Backup 316L Stainless Steel Flange
Flat Face 4 in. 150# SDR 7 Backup 316L Stainless Steel Flange
Package Quantity Info:
Each: 1All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A316
- Application:
- Industrial
- Collection:
- Flat Face
- FM Approved:
- No
- Fitting Size 1:
- 4
- Fitting Size 2:
- 4
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Flange Type:
- Backup
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Schedule Class:
- SDR 7
- UL Listed:
- No