4 in. Slip Cast 316L Stainless Steel Slip On Flange
Flat Face 4 in. Slip Cast 316L Stainless Steel Slip On Flange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 400All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A182
- Application:
- Industrial
- Collection:
- Flat Face
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Flange Type:
- Backup
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Domestic