54 in. 150# Flat Face Std. Bore Carbon Steel Weld Neck Flange ASTM A105 Global
Flat Face 54 in. 150# Flat Face Std. Bore Carbon Steel Weld Neck Flange ASTM A105 Global
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B16.47
- ASTM:
- ASTM A105
- Collection:
- Flat Face
- Fitting Size 1:
- 54 in
- Fitting Size 2:
- 54 in
- Fitting Sizes:
- 54 in
- Fitting Type:
- Straight
- Flange Bore Type:
- Standard
- Flange Type:
- Weld Neck
- Material:
- Carbon Steel
- Material Type:
- A105
- Origin:
- Global
- Pressure Class:
- 150#