6 in. 300# Flat Face Std. Bore Carbon Steel Weld Neck Flange ASTM A105 Global
Flat Face 6 in. 300# Flat Face Std. Bore Carbon Steel Weld Neck Flange ASTM A105 Global
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Conforms to ASTM A-105, ANSI B16.5
- Products sold in select areas only, please contact your local branch for availability in your area
- Cabinet is powder painted for all-weather protection
- Air is discharged upward away from bushes and shrubs
- The discharge pattern of the top grille provides minimum air restriction, resulting in quiet fan operation
- Combination grille/motor mount secures the motor to the underside of the discharge grille
- The grille protects the motor windings and bearings from rain and snow
- All controls are accessible by removing one service panel
- Removable top grille provides access to the condenserfan motor and condenser coil
- Single speed motor designed for low speed, quiet, energy-saving operation
Documents
Specifications
- ASME:
- ASME B16.5
- ASTM:
- ASTM A105
- Collection:
- Flat Face
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight
- Flange Bore Type:
- Standard
- Flange Type:
- Weld Neck
- Material:
- Carbon Steel
- Material Type:
- A105
- Origin:
- Global
- Pressure Class:
- 300#