6 in. Weldneck 150# Carbon Steel Standard Flat Face Flange
Flat Face 6 in. Weldneck 150# Carbon Steel Standard Flat Face Flange
Package Quantity Info:
Each: 1-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Conforms to ASTM A-105, ANSI B16.5
Specifications
- ASME:
- ASME B16.5
- ASTM:
- ASTM A105
- Collection:
- Flat Face
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight
- Flange Bore Type:
- Standard
- Flange Type:
- Weld Neck
- Material:
- Carbon Steel
- Material Type:
- A105
- Origin:
- Global
- Pressure Class:
- 150#