This product requires certification to purchase.

8 in. 150# Schedule 10 Full Face and Weldneck Stainless Steel and Carbon Steel Weld Flange

Flat Face 8 in. 150# Schedule 10 Full Face and Weldneck Stainless Steel and Carbon Steel Weld Flange

  • Fast #
  • Part #IS14LFFWNFX
  • Item #2405601
  • Manufacturer Part #IS14LFFWNFX
3.5 out of 5 Customer Rating

Flat Face 8 in. 150# Schedule 10 Full Face and Weldneck Stainless Steel and Carbon Steel Weld Flange

  • Fast #
  • Part #IS14LFFWNFX
  • Item #2405601
  • Manufacturer Part #IS14LFFWNFX
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Pressure Class
150#
Characteristics & Features
Collection
Flat Face
Fitting Type
Straight
Flange Bore Type
Schedule 10
Flange Type
Weld Neck
Material
Stainless Steel
Material Type
304L
Warranty & Product Information
Application
Industrial
ASME
ASME B16.5
ASTM
ASTM A182
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No