This product requires certification to purchase.

2 in. Flanged Neoprene Connector

Flex-Hose

2 in. Flanged Neoprene Connector

  • Fast #
  • Part #FNNSK
  • Item #522093
  • Manufacturer Part #NNS 2
4 out of 5 Customer Rating
Flex-Hose

2 in. Flanged Neoprene Connector

  • Fast #
  • Part #FNNSK
  • Item #522093
  • Manufacturer Part #NNS 2
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged x Flanged
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Connector
Material:
Plastic
Material Type:
Neoprene
Maximum Temperature:
220
Pressure - Maximum:
225 psi