2 x 2 in. Braided Pump Connector
2 x 2 in. Braided Pump Connector
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- CSA Certified:
- CSA B51
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Outer Hose Material:
- Braided Stainless